Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK

  • Mfr # 10G-064024

  • Zoro # G900488165


product price:  $60.59
/pk 1000, $0.06/ea

Key Features

Color
Clear
Bag Closure Type
Twist Tie
Thickness
1 mil
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10G-064024
Zoro #
G900488165
UPC #
654866036125
Country of Origin
Viet Nam

Dimensions

Width
6 in
Length
24 in
Thickness
1 mil
Overall Length
24 in
Seal Length
24 in
Mil Thickness Range
.5 to 1 mil
Depth
4 in
Overall Depth
4 in

Details

Item
Open-Ended Bag
Color
Clear
Bag Closure Type
Twist Tie
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Bottom Type
Gusseted
Package Configuration
Dispenser Pack
Bag Type
Standard
Bag Material
Low Density Polyethylene (LDPE)
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Twist Tie, Low Density Polyethylene (LDPE), Thickness 1 mil, Width 6 in, Length 24 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Gusseted, Clear, Package Configuration Dispenser Pack, Seal Length 24 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.