Zoro Homepage

Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK

  • Mfr # 10F-2626

  • Zoro # G200488056


product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Clear
Bag Closure Type
Twist Tie
Thickness
1 mil
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F-2626
Zoro #
G200488056
UPC #
654866039010
Country of Origin
Multiple

Dimensions

Width
26 in
Length
26 in
Thickness
1 mil
Overall Length
26 in
Mil Thickness Range
.5 to 1 mil
Seal Length
26 in

Details

Item
Open-Ended Bag
Color
Clear
Bag Closure Type
Twist Tie
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Bottom Type
Flat
Bag Type
Standard
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Dispenser Pack
With Hang Hole
Hang Hole Not Included

Description

Bag Features Standard, Open-Ended Bag, Bag Closure Type Twist Tie, Low Density Polyethylene (LDPE), Thickness 1 mil, Width 26 in, Length 26 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Pack, Seal Length 26 in, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.