Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK
Mfr # PB2212
Zoro # G915832816
product price: $4.99
Key Features
Hang Hole
No
Overall Length
7 in
Seal Length
3 in
Width
3 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2212
Zoro #
G915832816
UPC #
841436037716
Country of Origin
Multiple
Dimensions
Overall Length
7 in
Seal Length
3 in
Width
3 in
Thickness
1 mil
Details
Hang Hole
No
Item
Open-Ended Bag
Bag Material
Polyethylene
Color
Clear
Material
Polyethylene
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.