Zoro Homepage

Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB2215

  • Zoro # G415832842


product price: $5.69

Key Features

Material
Polyethylene
Width
4 in
Thickness
1 mil
Bag Closure Type
Twist Tie
Seal Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2215
Zoro #
G415832842
UPC #
841436037747
Country of Origin
Multiple

Dimensions

Width
4 in
Thickness
1 mil
Seal Length
4 in
Overall Length
6 in

Details

Material
Polyethylene
Bag Closure Type
Twist Tie
Hang Hole
No
Package Configuration
Case Pack
Bag Material
Polyethylene
Item
Open-Ended Bag
Color
Clear
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.