Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK
Mfr # PB2237
Zoro # G515832803
product price: $21.59
/pk 1000, $0.02/eaKey Features
Seal Length
5 in
Thickness
1 mil
Color
Clear
Overall Length
20 in
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB2237
Zoro #
G515832803
UPC #
841436093668
Country of Origin
Multiple
Dimensions
Seal Length
5 in
Thickness
1 mil
Overall Length
20 in
Width
5 in
Details
Color
Clear
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Material
Polyethylene
Bag Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.