Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK
Mfr # PB2240
Zoro # G715832757
product price: $11.89
/pk 1000, $0.01/eaKey Features
Thickness
1 mil
Hang Hole
No
Material
Polyethylene
Overall Length
10 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2240
Zoro #
G715832757
UPC #
841436037815
Country of Origin
Multiple
Dimensions
Thickness
1 mil
Overall Length
10 in
Seal Length
5 in
Width
5 in
Details
Hang Hole
No
Material
Polyethylene
Color
Clear
Bag Material
Polyethylene
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.