Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK
Mfr # PB2250
Zoro # G315832720
product price: $8.59
Key Features
Width
6 in
Color
Clear
Thickness
1 mil
Overall Length
6 in
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2250
Zoro #
G315832720
UPC #
841436037839
Country of Origin
Multiple
Dimensions
Width
6 in
Thickness
1 mil
Overall Length
6 in
Seal Length
6 in
Details
Color
Clear
Package Configuration
Case Pack
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Hang Hole
No
Material
Polyethylene
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.