Zoro Homepage

Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB2256

  • Zoro # G315832799


product price: $18.19
/pk 1000, $0.02/ea

Key Features

Seal Length
6 in
Package Configuration
Case Pack
Overall Length
14 in
Bag Closure Type
Twist Tie
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2256
Zoro #
G315832799
UPC #
841436037884
Country of Origin
Multiple

Dimensions

Seal Length
6 in
Overall Length
14 in
Thickness
1 mil
Width
6 in

Details

Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Bag Material
Polyethylene
Material
Polyethylene
Color
Clear
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.