Zoro Homepage

Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB2375

  • Zoro # G715832436


product price: $43.29
/pk 1000, $0.04/ea

Key Features

Hang Hole
No
Thickness
1 mil
Seal Length
14 in
Package Configuration
Case Pack
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2375
Zoro #
G715832436
UPC #
841436038140
Country of Origin
Multiple

Dimensions

Thickness
1 mil
Seal Length
14 in
Overall Length
14 in
Width
14 in

Details

Hang Hole
No
Item
Open-Ended Bag
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.