Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK
Mfr # PB2396
Zoro # G215832417
product price: $54.39
/pk 1000, $0.05/eaKey Features
Width
16 in
Material
Polyethylene
Overall Length
16 in
Thickness
1 mil
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2396
Zoro #
G215832417
UPC #
841436094139
Country of Origin
Multiple
Dimensions
Width
16 in
Overall Length
16 in
Thickness
1 mil
Seal Length
16 in
Details
Item
Open-Ended Bag
Material
Polyethylene
Package Configuration
Case Pack
Bag Material
Polyethylene
Hang Hole
No
Color
Clear
Bag Closure Type
Twist Tie
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.