Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 1 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB2410

  • Zoro # G715832399


product price: $68.79
/pk 1000, $0.07/ea

Key Features

Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Overall Length
18 in
Hang Hole
No
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB2410
Zoro #
G715832399
UPC #
841436038232
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Thickness
1 mil
Width
18 in
Seal Length
18 in

Details

Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Hang Hole
No
Item
Open-Ended Bag
Material
Polyethylene
Bag Material
Polyethylene
Color
Clear
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.