Open-Ended Bag, 1 mil, Clear, Twist Tie, 250 PK
Mfr # PB2449
Zoro # G415832415
product price: $65.15
/pk 250, $0.26/eaKey Features
Thickness
1 mil
Color
Clear
Package Configuration
Case Pack
Hang Hole
No
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2449
Zoro #
G415832415
UPC #
841436094245
Country of Origin
Multiple
Dimensions
Thickness
1 mil
Width
30 in
Seal Length
30 in
Overall Length
42 in
Details
Color
Clear
Package Configuration
Case Pack
Item
Open-Ended Bag
Hang Hole
No
Bag Closure Type
Twist Tie
Material
Polyethylene
Bag Material
Polyethylene
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.