Zoro Homepage

Open-Ended Bag, 1 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB2450

  • Zoro # G415832378


product price: $75.49
/pk 250, $0.30/ea
Free Shipping & Returns

Key Features

Width
30 in
Bag Material
Polyethylene
Seal Length
30 in
Color
Clear
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2450
Zoro #
G415832378
UPC #
841436094252
Country of Origin
Multiple

Dimensions

Width
30 in
Seal Length
30 in
Thickness
1 mil
Overall Length
48 in

Details

Bag Material
Polyethylene
Color
Clear
Material
Polyethylene
Item
Open-Ended Bag
Hang Hole
No
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.