Open-Ended Bag, 1 mil, Clear, Twist Tie, 250 PK
Mfr # PB2451
Zoro # G315832386
product price: $68.15
/pk 250, $0.27/eaKey Features
Bag Closure Type
Twist Tie
Hang Hole
No
Material
Polyethylene
Seal Length
36 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2451
Zoro #
G315832386
UPC #
841436094269
Country of Origin
Multiple
Dimensions
Seal Length
36 in
Thickness
1 mil
Width
36 in
Overall Length
36 in
Details
Bag Closure Type
Twist Tie
Hang Hole
No
Item
Open-Ended Bag
Material
Polyethylene
Bag Material
Polyethylene
Color
Clear
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.