Zoro Homepage

Open-Ended Bag, 1 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB2452

  • Zoro # G115832340


product price: $78.15
/pk 250, $0.31/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
1 mil
Package Configuration
Case Pack
Overall Length
42 in
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2452
Zoro #
G115832340
UPC #
841436094191
Country of Origin
Multiple

Dimensions

Thickness
1 mil
Overall Length
42 in
Seal Length
36 in
Width
36 in

Details

Color
Clear
Package Configuration
Case Pack
Item
Open-Ended Bag
Material
Polyethylene
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.