Open-Ended Bag, 1 mil, Clear, Twist Tie, 500 PK
Mfr # PB2401
Zoro # G615832437
product price: $68.29
/pk 500, $0.14/eaKey Features
Overall Length
40 in
Package Configuration
Case Pack
Color
Clear
Seal Length
16 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB2401
Zoro #
G615832437
UPC #
841436094184
Country of Origin
Multiple
Dimensions
Overall Length
40 in
Seal Length
16 in
Thickness
1 mil
Width
16 in
Details
Package Configuration
Case Pack
Color
Clear
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Hang Hole
No
Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.