Zoro Homepage

Open-Ended Bag, 1 mil, Clear, Twist Tie, 500 PK

  • Mfr # PB2428

  • Zoro # G515832360


product price: $89.19
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

Width
20 in
Bag Material
Polyethylene
Package Configuration
Case Pack
Color
Clear
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2428
Zoro #
G515832360
UPC #
841436094283
Country of Origin
Multiple

Dimensions

Width
20 in
Thickness
1 mil
Seal Length
20 in
Overall Length
42 in

Details

Bag Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.