Zoro Homepage

Open-Ended Bag, 1 mil, Clear, Twist Tie, 500 PK

  • Mfr # PB2441

  • Zoro # G915832373


product price: $103.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Hang Hole
No
Material
Polyethylene
Width
24 in
Bag Closure Type
Twist Tie
Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2441
Zoro #
G915832373
UPC #
841436094344
Country of Origin
Multiple

Dimensions

Width
24 in
Thickness
1 mil
Overall Length
42 in
Seal Length
24 in

Details

Hang Hole
No
Material
Polyethylene
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Color
Clear
Bag Material
Polyethylene
Package Configuration
Case Pack
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.