Open-Ended Bag, 1.5 mil, Clear, 250 PK
Mfr # 15G-201836
Zoro # G113990820
product price: $94.19
/pk 250, $0.38/ea
Free Shipping & Returns
Key Features
Width
20 in
Length
36 in
Color
Clear
Thickness
1.5 mil
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15G-201836
Zoro #
G113990820
UPC #
654866048470
Country of Origin
Taiwan, Province of China
Dimensions
Width
20 in
Length
36 in
Thickness
1.5 mil
Seal Length
36 in
Overall Length
36 in
Depth
18 in
Overall Depth
18 in
Details
Item
Open-Ended Bag
Color
Clear
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Package Configuration
Gusset Bag
With Hang Hole
Hang Hole Not Included
Description
Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.