Open-Ended Bag, 1.5 mil, Clear, 500 PK
Mfr # 15G-161424
Zoro # G313990798
product price: $99.59
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
24 in
Color
Clear
Thickness
1.5 mil
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15G-161424
Zoro #
G313990798
UPC #
654866048463
Country of Origin
Taiwan, Province of China
Dimensions
Width
16 in
Length
24 in
Thickness
1.5 mil
Depth
14 in
Overall Length
24 in
Seal Length
24 in
Overall Depth
14 in
Details
Item
Open-Ended Bag
Color
Clear
Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Package Configuration
Gusset Bag
Bag Material
Low Density Polyethylene (LDPE)
With Hang Hole
Hang Hole Not Included
Description
Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.