Zoro Homepage

Open-Ended Bag, 2 mil, Clear, Twist Tie, 100 PK

  • Mfr # PB10123

  • Zoro # G915832311


product price: $69.39
/pk 100, $0.69/ea

Key Features

Hang Hole
No
Overall Length
60 in
Material
Polyethylene
Seal Length
28 in
Package Configuration
Case Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB10123
Zoro #
G915832311
UPC #
841436094566
Country of Origin
Multiple

Dimensions

Overall Length
60 in
Seal Length
28 in
Width
28 in
Thickness
2 mil

Details

Hang Hole
No
Material
Polyethylene
Package Configuration
Case Pack
Bag Material
Polyethylene
Color
Clear
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.