Open-Ended Bag, 2 mil, Clear, Twist Tie, 100 PK
Mfr # PB10130
Zoro # G915832380
product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns
Key Features
Bag Material
Polyethylene
Hang Hole
No
Width
38 in
Package Configuration
Case Pack
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB10130
Zoro #
G915832380
UPC #
841436094658
Country of Origin
Multiple
Dimensions
Width
38 in
Thickness
2 mil
Seal Length
38 in
Overall Length
60 in
Details
Bag Material
Polyethylene
Hang Hole
No
Package Configuration
Case Pack
Color
Clear
Bag Closure Type
Twist Tie
Material
Polyethylene
Item
Open-Ended Bag
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.