Open-Ended Bag, 2 mil, Clear, Twist Tie, 100 PK
Mfr # PB655
Zoro # G115832395
product price: $81.89
/pk 100, $0.82/ea
Free Shipping & Returns
Key Features
Hang Hole
No
Bag Material
Polyethylene
Overall Length
48 in
Material
Polyethylene
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB655
Zoro #
G115832395
UPC #
841436033817
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Seal Length
40 in
Thickness
2 mil
Width
40 in
Details
Hang Hole
No
Bag Material
Polyethylene
Material
Polyethylene
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Item
Open-Ended Bag
Color
Clear
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.