Open-Ended Bag, 2 mil, Clear, Twist Tie, 100 PK
Mfr # PB660
Zoro # G915832304
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
Key Features
Bag Closure Type
Twist Tie
Hang Hole
No
Overall Length
60 in
Bag Material
Polyethylene
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB660
Zoro #
G915832304
UPC #
841436033831
Country of Origin
Multiple
Dimensions
Overall Length
60 in
Seal Length
40 in
Width
40 in
Thickness
2 mil
Details
Bag Closure Type
Twist Tie
Hang Hole
No
Bag Material
Polyethylene
Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Color
Clear
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.