Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB347
Zoro # G515832391
product price: $8.29
Key Features
Thickness
2 mil
Package Configuration
Case Pack
Hang Hole
No
Width
2 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB347
Zoro #
G515832391
UPC #
841436027151
Country of Origin
Multiple
Dimensions
Thickness
2 mil
Width
2 in
Overall Length
8 in
Seal Length
2 in
Details
Package Configuration
Case Pack
Hang Hole
No
Material
Polyethylene
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Item
Open-Ended Bag
Color
Clear
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.