Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB366
Zoro # G815832237
product price: $11.89
/pk 1000, $0.01/eaKey Features
Bag Closure Type
Twist Tie
Seal Length
3 in
Overall Length
9 in
Package Configuration
Case Pack
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB366
Zoro #
G815832237
UPC #
841436027328
Country of Origin
Multiple
Dimensions
Seal Length
3 in
Overall Length
9 in
Width
3 in
Thickness
2 mil
Details
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Hang Hole
No
Item
Open-Ended Bag
Bag Material
Polyethylene
Material
Polyethylene
Color
Clear
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.