Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB395

  • Zoro # G915832243


product price: $14.79
/pk 1000, $0.01/ea

Key Features

Color
Clear
Seal Length
4 in
Hang Hole
No
Bag Material
Polyethylene
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB395
Zoro #
G915832243
UPC #
841436027472
Country of Origin
Multiple

Dimensions

Seal Length
4 in
Overall Length
8 in
Width
4 in
Thickness
2 mil

Details

Color
Clear
Hang Hole
No
Bag Material
Polyethylene
Material
Polyethylene
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.