Zoro Homepage

Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB400

  • Zoro # G415832279


product price: $19.19
/pk 1000, $0.02/ea

Key Features

Package Configuration
Case Pack
Material
Polyethylene
Width
4 in
Color
Clear
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB400
Zoro #
G415832279
UPC #
841436027496
Country of Origin
Multiple

Dimensions

Width
4 in
Thickness
2 mil
Overall Length
10 in
Seal Length
4 in

Details

Package Configuration
Case Pack
Material
Polyethylene
Color
Clear
Item
Open-Ended Bag
Hang Hole
No
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.