Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB409
Zoro # G315832621
product price: $12.29
/pk 1000, $0.01/eaKey Features
Color
Clear
Bag Closure Type
Twist Tie
Width
5 in
Seal Length
5 in
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB409
Zoro #
G315832621
UPC #
841436027595
Country of Origin
Multiple
Dimensions
Width
5 in
Seal Length
5 in
Thickness
2 mil
Overall Length
5 in
Details
Color
Clear
Bag Closure Type
Twist Tie
Hang Hole
No
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Material
Polyethylene
Material
Polyethylene
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.