Zoro Homepage

Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB419

  • Zoro # G515832636


product price: $57.89
/pk 1000, $0.06/ea

Key Features

Seal Length
5 in
Overall Length
28 in
Material
Polyethylene
Color
Clear
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB419
Zoro #
G515832636
UPC #
841436027724
Country of Origin
Multiple

Dimensions

Seal Length
5 in
Overall Length
28 in
Thickness
2 mil
Width
5 in

Details

Material
Polyethylene
Color
Clear
Item
Open-Ended Bag
Hang Hole
No
Package Configuration
Case Pack
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.