Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB420
Zoro # G915832656
product price: $22.99
/pk 1000, $0.02/eaKey Features
Package Configuration
Case Pack
Width
5 in
Color
Clear
Hang Hole
No
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB420
Zoro #
G915832656
UPC #
841436027649
Country of Origin
Multiple
Dimensions
Width
5 in
Seal Length
5 in
Overall Length
10 in
Thickness
2 mil
Details
Package Configuration
Case Pack
Color
Clear
Item
Open-Ended Bag
Hang Hole
No
Bag Material
Polyethylene
Material
Polyethylene
Bag Closure Type
Twist Tie
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.