Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB430
Zoro # G015832570
product price: $17.39
/pk 1000, $0.02/eaKey Features
Overall Length
6 in
Thickness
2 mil
Bag Material
Polyethylene
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB430
Zoro #
G015832570
UPC #
841436027755
Country of Origin
Multiple
Dimensions
Overall Length
6 in
Thickness
2 mil
Seal Length
6 in
Width
6 in
Details
Bag Material
Polyethylene
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Color
Clear
Item
Open-Ended Bag
Hang Hole
No
Material
Polyethylene
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.