Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB437
Zoro # G715832580
product price: $21.59
/pk 1000, $0.02/eaKey Features
Seal Length
7 in
Material
Polyethylene
Package Configuration
Case Pack
Overall Length
7 in
Bag Closure Type
Twist Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB437
Zoro #
G715832580
UPC #
841436027915
Country of Origin
Multiple
Dimensions
Seal Length
7 in
Overall Length
7 in
Width
7 in
Thickness
2 mil
Details
Material
Polyethylene
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Item
Open-Ended Bag
Color
Clear
Hang Hole
No
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.