Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB467
Zoro # G115832609
product price: $86.79
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Package Configuration
Case Pack
Seal Length
7 in
Material
Polyethylene
Overall Length
30 in
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB467
Zoro #
G115832609
UPC #
841436028059
Country of Origin
Multiple
Dimensions
Seal Length
7 in
Overall Length
30 in
Width
7 in
Thickness
2 mil
Details
Package Configuration
Case Pack
Material
Polyethylene
Bag Material
Polyethylene
Bag Closure Type
Twist Tie
Hang Hole
No
Item
Open-Ended Bag
Color
Clear
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.