Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB478
Zoro # G915832526
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Bag Material
Polyethylene
Package Configuration
Case Pack
Width
8 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB478
Zoro #
G915832526
UPC #
841436028226
Country of Origin
Multiple
Dimensions
Width
8 in
Thickness
2 mil
Overall Length
30 in
Seal Length
8 in
Details
Material
Polyethylene
Bag Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Color
Clear
Hang Hole
No
Bag Closure Type
Twist Tie
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.