Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB485

  • Zoro # G015832471


product price: $52.15
/pk 1000, $0.05/ea

Key Features

Overall Length
14 in
Bag Material
Polyethylene
Material
Polyethylene
Bag Closure Type
Twist Tie
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB485
Zoro #
G015832471
UPC #
841436028301
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Thickness
2 mil
Seal Length
9 in
Width
9 in

Details

Item
Open-Ended Bag
Bag Material
Polyethylene
Material
Polyethylene
Bag Closure Type
Twist Tie
Color
Clear
Hang Hole
No
Package Configuration
Case Pack
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.