Zoro Homepage

Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB496

  • Zoro # G915832502


product price: $81.69
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Clear
Bag Material
Polyethylene
Hang Hole
No
Material
Polyethylene
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB496
Zoro #
G915832502
UPC #
841436028356
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Width
9 in
Overall Length
20 in
Seal Length
9 in

Details

Color
Clear
Bag Material
Polyethylene
Hang Hole
No
Item
Open-Ended Bag
Material
Polyethylene
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.