Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB543
Zoro # G515832421
product price: $241.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Width
12 in
Material
Polyethylene
Thickness
2 mil
Package Configuration
Case Pack
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB543
Zoro #
G515832421
UPC #
841436028707
Country of Origin
Multiple
Dimensions
Width
12 in
Thickness
2 mil
Overall Length
48 in
Seal Length
12 in
Details
Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Hang Hole
No
Color
Clear
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.