Zoro Homepage

Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK

  • Mfr # PB554

  • Zoro # G415832446


product price: $80.99
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Material
Polyethylene
Hang Hole
No
Color
Clear
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB554
Zoro #
G415832446
UPC #
841436028783
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Thickness
2 mil
Seal Length
14 in
Width
14 in

Details

Material
Polyethylene
Hang Hole
No
Color
Clear
Package Configuration
Case Pack
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Item
Open-Ended Bag
Bag Bottom Type
Flat
Reclosable
Open
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.