Open-Ended Bag, 2 mil, Clear, Twist Tie, 1000 PK
Mfr # PB562
Zoro # G615832451
product price: $161.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Bag Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Overall Length
28 in
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB562
Zoro #
G615832451
UPC #
841436028844
Country of Origin
Multiple
Dimensions
Overall Length
28 in
Thickness
2 mil
Seal Length
14 in
Width
14 in
Details
Bag Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
Item
Open-Ended Bag
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.