Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open-Ended Bag, 2 mil, Clear, Twist Tie, 200 PK

  • Mfr # PB10125

  • Zoro # G815832336


product price: $115.99
/pk 200, $0.58/ea
Free Shipping & Returns

Key Features

Hang Hole
No
Thickness
2 mil
Overall Length
44 in
Package Configuration
Case Pack
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB10125
Zoro #
G815832336
UPC #
841436094542
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Overall Length
44 in
Width
32 in
Seal Length
32 in

Details

Hang Hole
No
Package Configuration
Case Pack
Bag Material
Polyethylene
Item
Open-Ended Bag
Color
Clear
Bag Closure Type
Twist Tie
Material
Polyethylene
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.