Open-Ended Bag, 2 mil, Clear, Twist Tie, 200 PK
Mfr # PB10127
Zoro # G615832444
product price: $142.99
/pk 200, $0.71/ea
Free Shipping & Returns
Key Features
Bag Material
Polyethylene
Material
Polyethylene
Overall Length
40 in
Seal Length
34 in
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB10127
Zoro #
G615832444
UPC #
841436094634
Country of Origin
Multiple
Dimensions
Overall Length
40 in
Seal Length
34 in
Width
34 in
Thickness
2 mil
Details
Bag Material
Polyethylene
Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Item
Open-Ended Bag
Package Configuration
Case Pack
Color
Clear
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.