Shop ZORO SELECT
See all product information
Create Account
Open-Ended Bag, 2 mil, Clear, Twist Tie, 200 PK
- Mfr # PB10129
- Zoro # G915832359
product price:Â
$
139.99
/pk of 200, $0.70/ea
Free Shipping & Returns
Key Features
Color
Clear
Bag Closure Type
Twist Tie
Hang Hole
No
Package Configuration
Case Pack
Overall Length
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PB10129
- Zoro #
- G915832359
- UPC #
- 841436094610
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 38 in
- Seal Length
- 38 in
- Width
- 38 in
- Thickness
- 2 mil
- Wire Rope Length
- 38 in
- Length
- 38 in
Details
- Item
- Open-Ended Bag
- Color
- Clear
- Bag Closure Type
- Twist Tie
- Hang Hole
- No
- Package Configuration
- Case Pack
- Material
- Polyethylene
- Bag Material
- Polyethylene
- With Hang Hole
- Hang Hole Not Included
- Reclosable
- Open
- Bag Bottom Type
- Flat
- Wire Color
- Clear
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.