Zoro Homepage

Open-Ended Bag, 2 mil, Clear, Twist Tie, 200 PK

  • Mfr # PB645

  • Zoro # G415832408


product price: $158.99
/pk 200, $0.79/ea
Free Shipping & Returns

Key Features

Bag Material
Polyethylene
Material
Polyethylene
Seal Length
36 in
Bag Closure Type
Twist Tie
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB645
Zoro #
G415832408
UPC #
841436033732
Country of Origin
Multiple

Dimensions

Seal Length
36 in
Overall Length
42 in
Width
36 in
Thickness
2 mil

Details

Bag Material
Polyethylene
Material
Polyethylene
Bag Closure Type
Twist Tie
Color
Clear
Hang Hole
No
Item
Open-Ended Bag
Package Configuration
Case Pack
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat

Description

Mil Flat Poly Bags, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.