Open-Ended Bag, 2 mil, Clear, Twist Tie, 200 PK
Mfr # PB649
Zoro # G015832334
product price: $136.99
/pk 200, $0.68/ea
Free Shipping & Returns
Key Features
Package Configuration
Case Pack
Seal Length
40 in
Color
Clear
Material
Polyethylene
Hang Hole
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB649
Zoro #
G015832334
UPC #
841436033794
Country of Origin
Multiple
Dimensions
Seal Length
40 in
Thickness
2 mil
Overall Length
40 in
Width
40 in
Details
Package Configuration
Case Pack
Color
Clear
Material
Polyethylene
Hang Hole
No
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Item
Open-Ended Bag
Reclosable
Open
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.