Open-Ended Bag, 2 mil, Clear, Twist Tie, 200 PK
Mfr # PB650
Zoro # G015832389
product price: $142.99
/pk 200, $0.71/ea
Free Shipping & Returns
Key Features
Color
Clear
Overall Length
48 in
Material
Polyethylene
Thickness
2 mil
Package Configuration
Case Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB650
Zoro #
G015832389
UPC #
841436033749
Country of Origin
Multiple
Dimensions
Overall Length
48 in
Thickness
2 mil
Width
36 in
Seal Length
36 in
Details
Color
Clear
Material
Polyethylene
Item
Open-Ended Bag
Package Configuration
Case Pack
Hang Hole
No
Bag Closure Type
Twist Tie
Bag Material
Polyethylene
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.