Open-Ended Bag, 2 mil, Clear, Twist Tie, 200 PK
Mfr # PB654
Zoro # G815832428
product price: $143.99
/pk 200, $0.72/ea
Free Shipping & Returns
Key Features
Seal Length
40 in
Color
Clear
Bag Material
Polyethylene
Overall Length
42 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB654
Zoro #
G815832428
UPC #
841436033800
Country of Origin
Multiple
Dimensions
Seal Length
40 in
Overall Length
42 in
Width
40 in
Thickness
2 mil
Details
Color
Clear
Bag Material
Polyethylene
Material
Polyethylene
Package Configuration
Case Pack
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Hang Hole
No
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.