Open-Ended Bag, 2 mil, Clear, Twist Tie, 200 PK
Mfr # PB656
Zoro # G415832347
product price: $131.99
/pk 200, $0.66/ea
Free Shipping & Returns
Key Features
Package Configuration
Case Pack
Material
Polyethylene
Overall Length
42 in
Thickness
2 mil
Bag Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB656
Zoro #
G415832347
UPC #
841436033763
Country of Origin
Multiple
Dimensions
Overall Length
42 in
Thickness
2 mil
Seal Length
38 in
Width
38 in
Details
Package Configuration
Case Pack
Material
Polyethylene
Bag Material
Polyethylene
Item
Open-Ended Bag
Hang Hole
No
Bag Closure Type
Twist Tie
Color
Clear
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Reclosable
Open
Description
Mil Flat Poly Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.