Zoro Homepage

Open-Ended Bag, 2 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB10118

  • Zoro # G815832411


product price: $135.99
/pk 250, $0.54/ea
Free Shipping & Returns

Key Features

Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Hang Hole
No
Color
Clear
Seal Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB10118
Zoro #
G815832411
UPC #
841436094719
Country of Origin
Multiple

Dimensions

Seal Length
24 in
Overall Length
54 in
Width
24 in
Thickness
2 mil

Details

Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Package Configuration
Case Pack
Hang Hole
No
Color
Clear
Material
Polyethylene
Bag Material
Polyethylene
Reclosable
Open
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.