Zoro Homepage

Open-Ended Bag, 2 mil, Clear, Twist Tie, 250 PK

  • Mfr # PB598

  • Zoro # G215832455


product price: $90.59
/pk 250, $0.36/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Clear
Hang Hole
No
Package Configuration
Case Pack
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB598
Zoro #
G215832455
UPC #
812578000838
Country of Origin
Multiple

Dimensions

Thickness
2 mil
Seal Length
18 in
Overall Length
48 in
Width
18 in

Details

Material
Polyethylene
Color
Clear
Hang Hole
No
Package Configuration
Case Pack
Bag Material
Polyethylene
Item
Open-Ended Bag
Bag Closure Type
Twist Tie
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Reclosable
Open

Description

Mil Flat Poly Bags, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.